Shop All Utility Knives
Slice
Utility Knife, Spring-Loaded Retraction 5 1/2 in L
Mfr # 10474
Zoro # G402016491
Sold in multiples of 12 for $187.08
$187.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable Yes
- Blade Operation Spring-Loaded Retraction
- Overall Width 1/2 in
- Overall Length 5 1/2 in
- Blade Material Zirconium Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slice
- MFR # 10474
- Zoro # G402016491
- UPC # 895142104743
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1/2 in |
Overall Length | 5 1/2 in |
Length- Overall/Blade Projection | 5.67 in/0.55 in |
Blade Projection Length | 9/16 in |
Description
Utility Knife, Application Multipurpose, Blade Change Method Tools Needed, Blade Edge Type Straight, Blade Finish Zirconium Oxide, Blade Projection Length 9/16 in, Blade Material Zirconium Oxide, Blade Operation Spring-Loaded Retraction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-6250)
- LANG TOOLS Kastar Thread Restorer File 3-Piece Set (2573)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 5/8x5/8x5/8x2-3/4 (C31183)
- SLICE Safety Cutter, Micro-Ceramic, 1/5"Wx2-2/5"Lx1-1/5"H, Green (SLI00200)
- SLICE General Purpose Self-Retracting Pocket Utility Knife, Long Style (10512)
- SLICE Mini Cutter, Ceramic Blade, 2/5"Wx2-2/5"Lx1-1/2"H, GYGN (SLI10514)
- SLICE Safety Cutter Safety Blade, 5 1/2 in L (10596)
- SLICE Self-Retracting Blade Utility Knife, Blue (10558)
- SLICE Utility Knife Utility, 6 in L (10560)
- KLEIN TOOLS Pocket Knife Utility, 6-1/2" L (1550-6)
- Slice Knives, Cutters & Snips