Shop All Utility Knives
Slice
Utility Knife, Retractable 6 1/2 in L
Mfr # 10563
Zoro # G805340537
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Cutting Leather No
- Includes Pocket Clip No
- Handle Style Straight
- Replaceable Blade Yes
- Grip Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # 10563
- Zoro # G805340537
- UPC # 895142105634
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6 1/2 in |
Length- Overall/Blade Projection | 6.61 in/0.98 in |
Overall Width | 2 1/4 in |
Blade Projection Length | 1 in |
Description
Utility Knife, Application Industrial, Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Finish Unfinished, Blade Projection Length 1 in, Blade Material Ceramic, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89216)
- KYOCERA Triangle Turning Insert, Ceramic (TPG322T00320A66N)
- TEKTON 9/16 Inch Combination Wrench (18258)
- HYDE Utility Blade, Heavy Duty Utility knives, 2-3/8", PK.5 (42200)
- SLICE Utility Knife, Retractable 6 1/2 in L (10564)
- SLICE Utility Knife, Retractable 6 1/2 in L (10493)
- SLICE Utility Knife, Spring-Loaded Retraction 5 1/2 in L (10474)
- SLICE Top Sheet/Liner Cutter Utility, 3 1/2 in L (10585)
- SLICE Safety Cutter Safety, 63/64 in L (10583)
- SLICE Utility Knife Utility, 6 in L (10559)
- STANLEY Snap-Off Knife, 18mm Blade W, 6-3/4 in. L Snap-Off, 6-3/4" L (680-10-280)
- Slice Utility Knives