Shop All Utility Knife Blades
Slice
Utility Blade, General Purpose, PK4
Mfr # 10408
Zoro # G9145925
product price: $20.29
/pk 4, $5.07/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17/64 in
- Length 1 5/16 in
- Material Zirconium Oxide
- Features Non-sparking, Non-magnetic, Dual-sided, Pointed Tip, Non-conductive, Reversible, Rust Resistant
- Blade Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # 10408
- Zoro # G9145925
- UPC # 895142104088
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 17/64 in |
Length | 1 5/16 in |
Blade Width | 1/4 in |
Blade Length | 1 5/16 in |
Description
Utility Blade, Blade Edge Type Straight, Blade Length 1 5/16 in, Blade Material Ceramic, Blade Thickness 0.046875 in, Blade Tip Standard, Blade Width 1/4 in, Compatible with Grainger Part Number 20H276, 31DA13, 43Y396, 6XVR1, Compatible with Manufacturer Model Number 10400, 10474, 10475, 10476, 10495, 10503, 10512, 10513, 10514, 10515, Compatible with Series SLICE Box Cutters, SLICE Scrapers, SLICE Utility Knives, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- WESTWARD Digital Caliper, 0-12 In, 2.40 In Deep Jaw (2ZA61)
- IRWIN C-Clamp, 3in, PK5 (225103ZR)
- STANLEY One-Piece Steel Hammer – 20 oz. (STHT51246)
- SLICE 2-Point Safety Blade, 3/4" W, PK2 (10524)
- SLICE Pointed Tip Ceramic Cutter Blades, White, 4PK (SLI10408)
- SLICE Safety Blade, Ceramic, Sharp Point (10528)
- SLICE Craft Knife Blade, Ceramic, 1.25 in L, PK4 (10518)
- SLICE Replacement Blade, White, 4PK (SLI10404)
- SLICE Ceramic Round Point Safety Blade (10526)
- OLFA Rotary Cutter, 45mm Tungsten Carbide (RTY-2/G)
- Slice Utility Knife Blades