Shop All Utility Knife Blades
Slice
Utility Blade, 0.030" Thickness, PK2
Mfr # 10483
Zoro # G3314704
product price: $25.39
/pk 2, $12.70/ea
Sold in multiples of 6 for $152.34
$152.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Blade Width 19/32 in
- Blade Material Ceramic
- Primary Cutting Application General Purpose
- Blade Edge Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # 10483
- Zoro # G3314704
- UPC # 895142104835
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Blade Width | 19/32 in |
Blade Length | 2 1/4 in |
Description
Utility Blade, Blade Edge Type Straight, Blade Length 2 1/4 in, Blade Material Ceramic, Blade Thickness 0.03125 in, Blade Tip Standard, Blade Width 19/32 in, Compatible with Grainger Part Number 56ME20, Compatible with Manufacturer Model Number 10482, Compatible with Series SLICE Deburring Tool, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/8"x3/4" HSS 4 Flute Single End End Mill (DWCF369)
- FREUD Table Top Edge Classical Bit (Quadra-Cut (99-010)
- MORSE Carbide Hole Cutter, 1-1/2in. Hole, 1in. D (CTD24)
- FOWLER 0-6" Black Dial Machinist Grade Caliper (520087070)
- SLICE Safety Blade, Ceramic, Sharp Point (10528)
- SLICE Blade, General Purpose, Ceramic, PK2, Width: 3/4 in (10525)
- SLICE Replacement Blade, White, 4PK (SLI10404)
- SLICE Utility Blade, 0.050" Thickness, PK4 (10540)
- SLICE Pointed Tip Ceramic Cutter Blades, White, 4PK (SLI10408)
- SLICE Blade, General Purpose, Ceramic, PK2 (10523)
- EXCEL BLADES #12 Mini Curved Blades, 5PK (20012IND)
- Slice Utility Knife Blades