Shop All Utility Knives
Slice
Tool-Free Retractable Blade Utility Knife
Mfr # 10491
Zoro # G7720944
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades Included 1
- Blade Type Utility
- Features Automatic Spring-Loaded Retraction, Extra Blade Store, Ambidextrous Design, Finger-Friendly(R) Blade, Non-Sparking, Non-Conductive, Non-Magnetic Blade, Chemically Inert Blade, Oil and Lubricant Free Blade, Rounded Tip Blade
- Handle Color Gray
- Blade Operation Automatic Retracting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slice
- MFR # 10491
- Zoro # G7720944
- UPC # 895142104910
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 5 1/2 in |
Blade Projection Length | 15/16 in |
Length- Overall/Blade Projection | 5 1/2 in / 15/16 in |
Description
The Slice 10491 Utility Knife is a must-have for anyone who has to cut boxes or other materials on a regular basis. It makes the job quick and easy, without causing any damage to your hand. The blade of this utility knife is made from high quality steel that will not rust or corrode over time. It comes with a lifetime guarantee against manufacturing defects. With an overall length of 6 11/16 in., this retractable utility knife has an overall width of 1 1/2 in.. This tool free utility knife also features an overall thickness of 1 1/16 in.. If you're looking for a way to make cutting things out easier, then look no further than the Slice 10491 Utility Knife.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Hub (147-351)
- TESA BROWN & SHARPE Sine Bar, Base 5 In L, 1 In H, 1 In W (598-291-500)
- KO-KEN Socket 1 6 Point 77mm 1/2 Sq. Drive (4300A-1)
- PROTO 3/4 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (J07514L)
- SLICE Utility Knife, Spring-Loaded Retraction 5 1/2 in L (10474)
- SLICE Box Cutters, Double Sided, Replaceable, Stainless Steel, Gray, Green (10503)
- SLICE Utility Knife, Retractable 6 1/2 in L (10564)
- SLICE Fixed Utility, 5 1/2 in L (10416)
- SLICE Utility Knife, Auto-Retract, 9/10"Wx6-1/10"Lx1-2/5"H, GYGN (SLI10554)
- SLICE Utility Knife Utility, 6 in L (10559)
- SLICE Utility Knife Utility, 7 1/2 in L (10562)
- Slice Knives, Cutters & Snips