Shop All Putty & Joint Knives, Spatulas, Scrapers
Slice
Scraper, Straight, Zirconium Oxide, 3/4"W
Mfr # 10501
Zoro # G108415208
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Material Zirconium Oxide
- Blade Length 4 3/4 in
- Overall Length 9 3/4 in
- Color Black, Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # 10501
- Zoro # G108415208
- UPC # 895142105016
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3/4 in |
Blade Length | 4 3/4 in |
Overall Length | 9 3/4 in |
Handle Length | 9 3/4 in |
Details
Blade Material | Zirconium Oxide |
Color | Black, Orange |
Includes | Blade, Safety Cap |
Features | For Left and Right Handed Users, Safety Cap |
Handle Material | GFN/PC/Stainless Steel/TPR |
Handle Design | Ergonomic |
Putty Knife/Scraper Blade Flexibility | Stiff |
Item | Scraper |
Blade Type | Straight |
Product Type | Scraper |
Replaceable Blade | Replaceable |
Retractable Blade | Not Retractable |
Blade Shape | Straight |
Included Blade Manufacturer Part Number | 10538 |
Blade Edge Type | Straight |
Handle Style | Ergonomic |
Blade Flexibility | Stiff |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 4 3/4 in, Blade Material Zirconium Oxide, Blade Shape Straight, Blade Width 3/4 in, Features For Left and Right Handed Users, Safety Cap, Handle Length 9 3/4 in, Handle Material GFN/PC/Stainless Steel/TPR, Handle Style Ergonomic, Included Blade Manufacturer Part Number 10538, Includes Blade, Safety Cap, Number of Functions Not Applicable, Overall Length 9 3/4 in, Product Type Scraper, Replaceable Blade Replaceable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bit, Naileater 1-1/4 1.25 X 18.00 66Pt (66PT-1-1/4)
- MITUTOYO Digital Durometer, Shore A, 0.71 In Dia (811-332-10)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- CENTRAL TOOLS Small Hole Gage Set (06552-00)
- SLICE Scraper, Straight, Zirconium Oxide, 3/4"W (10599)
- SLICE Scraper, Straight, Zirconium Oxide, 3/4"W (10594)
- SLICE Scraper, Straight, Zirconium Oxide, 5 1/2"W (10557)
- SLICE Scraper, Straight, Zirconium Oxide, 1/2"W (10591)
- SLICE Scraper, Straight, Zirconium Oxide, 1/2"W (10593)
- SLICE Scraper, Straight, Zirconium Oxide, 3/4"W (10590)
- MAYHEW SCRAPER DOMINATOR ANGLED 3/4" (MY42015)
- Slice Putty & Joint Knives, Spatulas, Scrapers