Shop All Scissors
Slice
Scissors, Multipurpose, Ambidextrous
Mfr # 10546
Zoro # G8651551
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Blade Material Ceramic
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 in |
Length of Cut | 1 1/2 in |
Blade Length | 1 1/2 in |
Details
Blade Material | Ceramic |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Scissors |
Left/Right Hand | Ambidextrous |
Primary Application | Multipurpose |
Application | Industrial |
Handle Color | White |
Features | Pointed Tip, Finger-Friendly(R) Edge, Durable Reinforced Nylon Handle, Soft-Touch Finger Grips, Lightweight, Compact, Oil Lubricant and Maintenance Free |
Adjustable | No |
Handle Design | Ring and Enlarged Bow |
Material Application | Cardstock, Clamshell Packaging, Felt, Fishing Line, Food Industry, Paper, Thin-Gauge Copper Wire |
Hand Orientation | Ambidextrous |
Includes Wire Stripping Notch | No |
Spring Assist Handle | No |
Non-Sparking | Yes |
Insulated | No |
Cutting Edge Type | Straight |
Description
Scissors, Adjustable No, Application Industrial, Blade Length 1 1/2 in, Blade Material Ceramic, Cutting Edge Type Straight, Features Pointed Tip, Finger-Friendly(R) Edge, Durable Reinforced Nylon Handle, Soft-Touch Finger Grips, Lightweight, Compact, Oil Lubricant and Maintenance Free, Hand Orientation Ambidextrous, Handle Color White, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Ink, Stamp, X/StamPurpler, Black (XST22112)
- BRADY Number Label, 7, 3/4in.Hx21/32in.W, Vinyl (9712-7)
- PCI Pci New Compatible Dell 310-8706 Py408 Mw559 Xl High-Yield Black (310-8706PC)
- DURHAM MFG Magazine Wall Display, Tan (402-75)
- SLICE Scissors, 5-31/64" Overall Length (10598)
- SLICE Scissors, Multipurpose, Ambidextrous (10595)
- SLICE Scissors, Multipurpose, Ambidextrous, Tip Shape: Blunt (10545)
- SLICE Scissors, Ambidextrous, Overall 5-13/16" L (10544)
- FISKARS Shears, 12-1/2" Overall Length (710160-1002)
- PHYSICIANSCARE Scissors, 7 In. L, Silver, Rounded, Titanium (90292)
- ECONOMY Operating Scissors 4.5in Sharp/Blunt Straight Economy (11-105 S/B-S)
- Slice Scissors