Shop All Scissors
Slice
Scissors, Ambidextrous, Overall 5-13/16" L
Mfr # 10544
Zoro # G2620788
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-13/16"
- Blade Material Zirconium Oxide Ceramic
- Handle Style Small Grip
- Handle Material Glass Filled Nylon
- Tip Shape Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5-13/16" |
Length of Cut | 2 in |
Length | Cut: 2" |
Blade Length | 2 in |
Details
Blade Material | Zirconium Oxide Ceramic |
Handle Style | Small Grip |
Handle Material | Glass Filled Nylon |
Tip Shape | Rounded |
Cutting Edge | Straight |
Item | Scissors |
Handle Color | White/Orange |
Application | Industrial |
Left/Right Hand | Ambidextrous |
Adjustable | No |
Handle Design | Ring and Enlarged Bow |
Primary Application | Multipurpose |
Features | BPA, Phthalate And Lead-Free; Finger-Friendly Edge Stays Sharp 11x Longer; Non-Conductive; Non-Magnetic Blade; Ambidextrous Design; Non-Sparking Blade; Chemically Inert; Lightweight And Compact |
Hand Orientation | Ambidextrous |
Non-Sparking | Yes |
Material Application | Cardstock, Clamshell Packaging, Felt, Fishing Line, Food Industry, Paper, Thin-Gauge Copper Wire |
Insulated | No |
Includes Wire Stripping Notch | No |
Cutting Edge Type | Straight |
Spring Assist Handle | No |
Description
Scissors, Adjustable No, Application Industrial, Blade Length 2 in, Blade Material Ceramic, Cutting Edge Type Straight, Features Non-Conductive, Non-Magnetic Blade, Hand Orientation Ambidextrous, Handle Color Black, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Numerical Index Tab-74, 8-1/2 x 11", White, PK25 (01074)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45422)
- SOUTHWORTH Paper, Linen, 24No, Ivory (564C)
- PYRAMID Proximity Badge, Blue/White, PK15 (42454)
- SLICE Scissors, Multipurpose, Ambidextrous (10546)
- SLICE Scissors, Multipurpose, Ambidextrous, Tip Shape: Blunt (10545)
- SLICE Scissors, 5-31/64" Overall Length (10598)
- SLICE Scissors, Multipurpose, Ambidextrous (10595)
- CYNAMED EMT Shears, 7.25", Flouride, Blue (CYZR-0075)
- CHARLES LEONARD Stainless Steel Shears, 8.5in Bent, PK12 (75812)
- WESTCOTT Multipurpose, Scissors, PK2 (14880)
- Slice Scissors