Shop All Utility Knives
Slice
Safety Knife Safety Blade, 2 1/2 in L
Mfr # 10496
Zoro # G600892583
product price: $24.19
/ea
Sold in multiples of 6 for $145.14
$145.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades Included 1
- Overall Length 2 1/2 in
- Handle Material ABS/Nylon
- Handle Type Ergonomic
- Blade Change Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # 10496
- Zoro # G600892583
- UPC # 895142104965
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 2 1/2 in |
Details
Number of Blades Included | 1 |
Handle Material | ABS/Nylon |
Handle Type | Ergonomic |
Blade Change | Manual |
Left/Right Hand | Ambidextrous |
Disposable | No |
Blade Material | Ceramic |
Handle Color | Black/Orange |
Blade Operation | Retractable |
Metal Detectable | No |
Item | Safety Knife |
Blade Type | Safety Blade |
Application | General Purpose |
Tether Style | Not Tether Capable |
Blade Change Method | Manual |
Hand Orientation | Ambidextrous |
Description
Safety Knife, Application General Purpose, Blade Change Method Manual, Blade Material Ceramic, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 22 Piece Combination SAE and Metric Long Ball End Hex Key Sets (13222)
- STAHLWILLE TOOLS Single-end Wrench Size 24 mm L.215 mm (40040240)
- STARRETT Plastic Case Telescoping Gage Set, 5 pcs. (S229GZZ)
- EREM Tweezers Ultrafine Antimagnetic (EROP3SA)
- SLICE General Purpose Self-Retracting Pocket Utility Knife, Short Style (10514)
- SLICE Utility Knife, Retractable 6 1/2 in L (10563)
- SLICE Self-Retracting Blade Utility Knife, Green (10554)
- SLICE Craft Knife, Rounded Tip, 1/2"Wx6-2/5"Lx2/5"H, Multi (SLI10548)
- SLICE Tool-Free Retractable Blade Utility Knife (10491)
- SLICE Utility Knife, Retractable 6 1/2 in L (10494)
- KLEIN TOOLS Utility Knife, Folding (44302)
- Slice Knives, Cutters & Snips