Shop All Utility Knives
Slice
Safety Cutters, Fixed, Non-Replace Micro Safety Blade, Ceramic, Green
Mfr # 00200
Zoro # G4061240
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zirconium Oxide
- Blade Type Fixed; Non Replaceable Micro Safety Blade
- Number of Blades 1
- Length 2.4"
- Primary Cutting Application Coupons; Film; Food Containers; Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # 00200
- Zoro # G4061240
- UPC # 895142000205
- Country of Origin China
- Category Utility Knives
Dimensions
Length | 2.4" |
Details
Material | Zirconium Oxide |
Blade Type | Fixed; Non Replaceable Micro Safety Blade |
Number of Blades | 1 |
Primary Cutting Application | Coupons; Film; Food Containers; Paper |
Type | Safety Cutter |
Item | Safety Cutters |
Color | Green |
Weight | 0.3 lbs |
Description
slice® Safety Cutters, Fixed, Non Replaceable Micro Safety Blade, Ceramic, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fractional Socket Tray for 1/4" Drive Sockets, Orange (1405)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80 mm, Bore Dia. D2= 0.375", Fixed Grip, Thermoset (K0162.2080XCO)
- WESTWARD 3/8 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YT93)
- DE-STA-CO Latch Clamp, U-Bolt, 7500 Lbs, 3.67 In (385)
- SLICE Manual Retracting Utility, 1/2 in L (10490)
- SLICE Tool-Free Retractable Blade Utility Knife (10491)
- SLICE Box Cutters, Double Sided, Replaceable, Stainless Steel, Gray, Green (10503)
- SLICE Mini Cutters, Double Sided, Replaceable, Stainless Steel, Gray, Green (10514)
- SLICE Safety Cutter Safety Blade, 2-7/16 in L (10482)
- SLICE Mini Cutter, Ceramic Blade, 2/5"Wx2-2/5"Lx1-1/2"H, GYGN (SLI10514)
- DEXTER RUSSELL Knife Square Point, 7-1/8" L (75330)
- Slice Knives, Cutters & Snips