Shop All Utility Knives
Slice
Safety Cutter Safety, 63/64 in L
Mfr # 10583
Zoro # G3312708
product price: $7.69
/ea
Sold in multiples of 12 for $92.28
$92.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63/64 in
- Metal Detectable No
- Blade Change Manual
- Disposable No
- Handle Material Nylon/Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # 10583
- Zoro # G3312708
- UPC # 895142105832
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 63/64 in |
Blade Projection Length | 1/16 in |
Outside Diameter | 15/16 in |
Details
Metal Detectable | No |
Blade Change | Manual |
Disposable | No |
Handle Material | Nylon/Rubber |
Left/Right Hand | Ambidextrous |
Number of Blades Included | 1 |
Handle Type | Ergonomic |
Blade Material | Ceramic |
Handle Color | Black/Orange |
Application | General Purpose |
Tether Capable | Not Tether Capable |
Color | Black |
Item | Safety Cutter |
Blade Type | Safety |
Blade Operation | Fixed Blade |
Tether Style | Not Tether Capable |
Ring Material | Nylon Handle with Silicon Liner |
Material Application | Plastic |
Tether Ready | Not Tether Capable |
Hand Orientation | Ambidextrous |
Description
Safety Cutter, Blade Material Ceramic, Blade Type Safety, Color Black, Blade Projection Length 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Plug Tap (DWT54357)
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit (48-20-5324)
- ABB 26 in Ratchet Crimper (TBM8S)
- RIDGID RIDGID 31025 18 18 212 Capacity Straight Pipe Wrench (31025)
- SLICE Mini Cutter, Ceramic Blade, 2/5"Wx2-2/5"Lx1-1/2"H, GYGN (SLI10514)
- SLICE Top Sheet/Liner Cutter Utility, 3 1/2 in L (10585)
- SLICE Utility Knife, Auto-Retract, 9/10"Wx6-1/10"Lx1-2/5"H, GYGN (SLI10554)
- SLICE Utility Knife, Spring-Loaded Retraction 3 1/2 in L (10477)
- SLICE Utility Knife, Retractable 6 1/2 in L (10494)
- SLICE Utility Knife Utility, 6 in L (10560)
- STANLEY Quick Slide Knife (10-813)
- Slice Knives, Cutters & Snips