Shop All Utility Knife Blades
Slice
Rounded Tip Ceramic Utility Blades, White, 3PK
Mfr # SLI10526
Zoro # G407203629
product price: $17.49
/pk 3, $5.83/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # SLI10526
- Zoro # G407203629
- UPC # 895142105269
- Country of Origin China
- Category Utility Knife Blades
Description
Warning You must be 18 years of age or older to purchase a knifebr br Utility blade is made with 100 percent zirconium oxide, an advanced ceramic material, to provide a number of useful features that set it apart from typical steel blades Zirconium oxide is nonsparking, nonconductive, nonmagnetic, chemically inert and never rusts It is safe up to 1600 degrees Celsius Slowtodull blade starts at an effective sharpness and retains its safe cutting edge for up to 11 times longer than steel for consistently smooth cuts again and again Its natural edge retention utilizes a fingerfriendly grind to resist piercing skin while maintaining its highquality cutting performance Plus, its safer edge eliminates the need for special sharps disposal boxes Reversible blade with round tip is designed for use with the Slice manual utility knife, smartretracting utility knife, autoretractable utility knife, and manual carton cutter each sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holtest, Type Ii, R, 0.8" - 1.0" (368-866)
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers 6" (KTI-52006T)
- DRILLCO 13/32, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A126)
- WESTWARD 3/4 in Drive Impact Socket 35 mm Size 6 pt Deep Depth, Black Oxide (21WL44)
- SLICE Utility Blade Cartridge, PK4 (10418)
- SLICE Utility Blade, General Purpose, PK4 (10408)
- SLICE Blade, General Purpose, Ceramic, PK2, Width: 3/4 in (10525)
- SLICE Safety Blade, Ceramic, Sharp Point (10528)
- SLICE Replacement Blade, White, 4PK (SLI10404)
- SLICE Utility Blade, 0.050" Thickness, PK4 (10540)
- ROADPRO Folding Lock Knife, w/Nylon Case, 4" (SST-60241)
- Slice Knives, Cutters & Snips