Slice Products

Slice Safety Cutter Ring 10583


product price: $15.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cut materials with confidence and safety with the Slice safety cutter ring 10583. This micro-ceramic blade is as safe as it is highly effective. While you cut your fingers will be safeguarded by Slice's signature finger-friendly edge. This reduces the chance of injury making this cutter perfect for any commercial or industrial setting. The Slice safety cutter ring is designed with a silicone ring that slips comfortably onto the tip of your index finger. This allows you to guide your hand along the line you want to cut giving you unmatched control and precision. The included silicone adaptor ring allows this cutter to fit on fingers of all sizes. It is also designed to be ambidextrous adding to its practicality!The blade of the Slice safety cutter ring is made from 100% zirconium oxide. It is free of oil and lubricant and is chemically inert so it will never rust. It is also non-sparking non-conductive and non-magnetic further adding to its usefulness in commercial and industrial settings. The blade edge of this cutter lasts up to 11.2 times longer than typical metal! The blade is non-replaceable and is perfect for use on paper plastic tape seals and clamshell packaging. This cutter ring's effective design is great for cutting the materials you need while reducing costs and injury!Overall Dimensions:Length: 1''Width: 15/16''Height: 15/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.