Slice Products

Slice Safety Cutter 00200


product price: $12.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cut materials with confidence and safety with the Slice safety cutter 00200. This micro-ceramic blade is highly effective at cutting thinning and trimming thin materials. While you cut your fingers will be safeguarded by Slice's signature finger-friendly edge. This reduces the chance of injury making this safety cutter perfect for any commercial or industrial setting. A part of its safety-oriented design its rubberized non-slip finish will keep the blade secure in your hand and prevent unwanted slipping or movement. This safety cutter is also designed to be ambidextrous adding to its practicality! It includes a key-ring hole and a built-in magnet so that it can always be conveniently kept close at hand.The blade of the Slice safety cutter is made from 100% zirconium oxide. It is free of oil and lubricant and is chemically inert so it will never rust. The micro-ceramic blade is also non-sparking non-conductive and non-magnetic further adding to its usefulness in commercial and industrial settings. The edge of this cutter lasts up to 11.2 times longer than typical metal! The blade of this versatile tool is non-replaceable and is perfect for use on paper plastic tape seals and shrink wrap. The Slice safety cutter's effective design is great for cutting the materials you need while reducing costs and injury!Overall Dimensions:Length: 2 7/16''Width: 1 1/4''Height: 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.