Shop All Utility Knife Blades
Slice Products
Slice Rounded Tip Blade for Utility Knives and Carton Cutters 10526, 3PK
Mfr # 61610526
Zoro # G411899993
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slice Products
- MFR # 61610526
- Zoro # G411899993
- Country of Origin China
- Category Utility Knife Blades
Description
Cut materials with confidence and safety with the Slice rounded tip blade for utility knives and carton cutters 10526. This rounded tip blade is as safe as it is highly effective. While you cut your fingers will be safeguarded by Slice's signature finger-friendly edge. This reduces the chance of injury making this blade perfect for any commercial or industrial setting. This blade is compatible with non-metal handle Slice utility knives and the Slice manual carton cutter.This blade is made from 100% zirconium oxide. It is free of oil and lubricant and is chemically inert so it will never rust. It is also non-sparking non-conductive and non-magnetic further adding to its usefulness in commercial and industrial settings. Its edge lasts up to 11.2 times longer than typical metal! The blade requires no tools to be changed and is 100% recyclable. This blade is safe for use in up to 2912 Fahrenheit.Overall Dimensions:Length: 2 9/16''Width: 1/2''Height: 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Threaded hole and threaded stud, DVA.2-50-45-M10-28-55 (DVA.2)
- DRILL AMERICA #3 HSS Spiral Flute Taper Pin Reamer (DWRRTPS3)
- APEX TOOL GROUP 1/2" Drive, 5/16 in Hex SAE Socket, 6 Points (5510PT)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7-8" (48mm) (DCH0178-G)
- STANLEY Snap-off Utility Blade, 18mm W, PK50 (11-301L)
- KERSHAW Shuffle Folding Knife (KER8700)
- HYDE 5In. X 1In. Regular Square Point (60570)
- HYDE Mill Blade Flat Grind, 6in.L., 5/8in.W (62090)
- KERSHAW Knife Atmos 3 In Blade (KER4037)
- STANLEY Quick Point 9 mm Steel 13 Point Replacement Snap Blades 3 pk (11-300)
- IRWIN Bi-Metal Utility Blades with Dispenser (100-Pack) (2084400)
- Slice Products Knives, Cutters & Snips