Slice Products

Slice Auto-Retractable Utility Knife 10554


product price: $48.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cut materials with confidence and safety with the Slice auto-retractable utility knife 10554. This long blade is as safe as it is highly effective. While you cut your fingers will be safeguarded by Slice's signature finger-friendly edge. This reduces the chance of injury making this utility knife perfect for any commercial or industrial setting. After use it retracts the blade automatically reducing unnecessary blade exposure. The full retractability allows you to store this knife safely when you are done. The comfortable grip allows for safe and controlled cuts. This utility knife is also designed to be ambidextrous adding to its practicality!The blade of this utility knife is made from 100% zirconium oxide. It is free of oil and lubricant and is chemically inert so it will never rust. The reversable blade is also non-sparking non-conductive and non-magnetic further adding to its usefulness in commercial and industrial settings. The edge of this knife lasts up to 11.2 times longer than typical metal! The blade does not require tools to change and is perfect for thicker cuts such as foam and double-walled corrugated cardboard. The Slice auto-retractable utility knife's effective design is great for cutting the materials you need while reducing costs and injury!Overall Dimensions:Length: 6 1/16''Width: 1 3/8''Height: 13/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.