Shop All Utility Knives
Slice Products
Slice Auto-Retractable Metal Handle Utility Knife 10491
Mfr # 61610491
Zoro # G511899626
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice Products
- MFR # 61610491
- Zoro # G511899626
- Country of Origin China
- Category Utility Knives
Description
Cut materials with confidence and safety with the Slice auto-retractable metal handle utility knife 10491. This rounded tip blade is as safe as it is highly effective. While you cut your fingers will be safeguarded by Slice's signature finger-friendly edge. This reduces the chance of injury making this utility knife perfect for any commercial or industrial setting. Its spring-loaded design retracts the blade automatically reducing unnecessary blade exposure. The full retractability allows you to store this knife safely when you are done. The comfortable grip allows for safe and controlled cuts and the metal handle is durable and secure. This utility knife is also designed to be ambidextrous adding to its practicality!The blade of this utility knife is made from 100% zirconium oxide. It is free of oil and lubricant and is chemically inert so it will never rust. The reversable blade is also non-sparking non-conductive and non-magnetic further adding to its usefulness in commercial and industrial settings. The edge of this knife lasts up to 11.2 times longer than typical metal! The blade of this versatile knife does not require tools to change and is perfect for use on tape seals plastic banding and double-walled corrugated cardboard. The Slice auto-retractable metal handle utility knife's effective design is great for cutting the materials you need while reducing costs and injury!Overall Dimensions:Length: 6 11/16''Width: 1 1/2''Height: 1 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #37 Cobalt Jobber Length Drill Bit (DWDCO37)
- PANAVISE Replacement Jaw Pad, Bench Vise, Neoprene (204)
- OSG Jobber Drill Bit, 3/16 in., HSS-E (859747611)
- CRAFTSMAN Adapters, 3/8" Drive Female To 1/4" Driv (CMMT99292)
- SLICE PRODUCTS Slice Manual Metal Handle Utility Knife 10490 (61610490)
- GLOBAL INDUSTRIAL Plastic Box Cutter (412405)
- IRWIN SAFETY KNIFE RED 6""L (2088600)
- RED DEVIL Scrapers Handy Cutte (3221)
- OLFA Utility Knife Utility, 4 in L (CTN-1)
- ALLWAY 6" Retractable Utility Knife Assorted , 25PK (PRK25)
- DEXTER RUSSELL Scall Utility Knife, Black Handle 8 In Scalloped, 13" L (31628B)
- Slice Products Knives, Cutters & Snips