Shop All Precision Knives and Blades
Slice
Precision Knife, Scalpel Type
Mfr # 10597
Zoro # G8833515
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Scalpel
- Blade Length 1 1/4 in
- Overall Length 1 1/4 in
- Handle Material Glass Filled Nylon
- Blade Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # 10597
- Zoro # G8833515
- UPC # 895142105979
- Country of Origin China
- Category Precision Knives and Blades
Dimensions
Blade Length | 1 1/4 in |
Overall Length | 1 1/4 in |
Handle Length | 5 3/4 in |
Details
Type | Scalpel |
Handle Material | Glass Filled Nylon |
Blade Material | Ceramic |
Blade Type | Straight |
Handle Style | Textured Grip |
Blade Edge Type | Plain |
Handle Color | Black |
Material Application | Stitches, Thread |
Blade Shape | Curved |
Blade Thickness | 0.03 in |
Features | Ambidextrous Design |
Replaceable Blade | Yes |
Description
Precision Knife, Blade Edge Type Plain, Blade Length 1 1/4 in, Blade Material Ceramic, Blade Shape Curved, Blade Thickness 0.03 in, Blade Type Straight, Features Ambidextrous Design, Handle Color Black, Handle Length 5 3/4 in, Handle Material Glass Filled Nylon, Handle Style Textured Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Half Rd File Ergo 8in. Bast. 25 TPI (1-210-08-1-2)
- MAG-MATE Telescoping Glass Inspection Mirror 3pcs (301-306-315G240)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 8-40 Ns (99411)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 21/32 (44242)
- SLICE Craft Blades (Curved Edge, Rounded Tip) (10520)
- SLICE Precision Blade, Single-Edged, White, PK4 (10534)
- SLICE Precision Blade, 4-13/32" Overall Length (10580)
- SLICE Precision Blade, Double-Edged, White, PK4 (10532)
- SLICE Precision Blade, 6-13/32" Overall Length (10548)
- SLICE Craft Blade, Straight-Edge Type, PK4 (10519)
- EXCEL BLADES K7 Carving Knife with Straight Edge Carving Replacement Blade, 6pk. (16007)
- Slice Precision Knives and Blades