Shop All Precision Knives and Blades
Slice
Precision Blade, 6-13/32" Overall Length
Mfr # 10548
Zoro # G2621013
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Safety
- Blade Length 3/4 in
- Overall Length 6 1/2 in
- Construction Glass Filled Nylon
- Color Black/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # 10548
- Zoro # G2621013
- UPC # 895142105481
- Country of Origin China
- Category Precision Knives and Blades
Dimensions
Blade Length | 3/4 in |
Overall Length | 6 1/2 in |
Handle Dia. | 13/32 in |
Handle Length | 5 3/4 in |
Handle Diameter | 1/2 in |
Details
Item | Precision Blade |
Type | Safety |
Construction | Glass Filled Nylon |
Color | Black/Orange |
Blade Material | Ceramic |
Use Replacement Blade No. | 10518, 10520 |
Handle Material | Glass Filled Nylon |
Handle Type | Textured grip |
Includes | (1) Rounded-Tip Ceramic Blade |
Features | Ambidextrous Design |
Blade Shape | Triangular |
Handle Color | Black, Orange |
Blade Type | Straight |
Replaceable Blade | Yes |
Material Application | Paper, Stencils |
Blade Edge Type | Straight |
Blade Thickness | 0.03 in |
Handle Style | Textured Grip |
Description
If you're looking for a precise blade that can be used for precision cutting, the Slice 10548 Precision Blade is what you need. The black and orange safety knife has an overall length of 6 13/32 in.. It also features a textured grip handle, which offers excellent control when using it. The 5 45/64 in. long handle provides comfortable use. This glass filled nylon precision blade is easy to replace with the replacement blade number of 10518 or 10520. Its glass filled nylon construction makes it both lightweight and durable. When you want to cut precisely without leaving any rough edges behind, equip yourself with the Slice 10548 Precision Blade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, 4-39/64 in.Length Open (46050)
- PRIME-LINE WORKPRO W021181 18 Piece Ratcheting Screwdriver Set w/Extension Bar, Chrome 1 Set (W021181)
- TUNGALOY Groove/Turn Indexable Holder, W40GR-L (6821911)
- MILWAUKEE TOOL 3 pc. Cobalt Step Bit Set (48-89-9291)
- SLICE Precision Blade, Double-Edged, White, PK4 (10532)
- SLICE Precision Blade, Safety, White, PK4 (10536)
- SLICE Precision Blade, Double-Sided, White, PK4 (10535)
- SLICE Craft Blades (Curved Edge, Rounded Tip) (10520)
- SLICE Precision Blade, 4-13/32" Overall Length (10580)
- SLICE Precision Blade, 5-39/64" Overall Length (10568)
- EXCEL BLADES K70 Slim Snap Blade Knife, Box Cutter with 30° Snap Off Blade, 12pk. (16070)
- Slice Precision Knives and Blades