Shop All Utility Knife Blades
Slice
Precision Blade, 3/4" L, 1-1/32" W, PK2
Mfr # 10505
Zoro # G308415213
product price: $21.99
/pk 2, $11.00/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Blades, Hex Key
- Features 100% Zirconium Oxide Blade That Never Rusts, Safer Than Traditional Blades
- Blade Width 1 1/32 in
- Blade Material Nylon/Zirconium Oxide
- Compatible with Product Type Ceramic Knives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # 10505
- Zoro # G308415213
- UPC # 895142105054
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Blade Width | 1 1/32 in |
Blade Length | 3/4 in |
Details
Includes | (2) Blades, Hex Key |
Features | 100% Zirconium Oxide Blade That Never Rusts, Safer Than Traditional Blades |
Blade Material | Nylon/Zirconium Oxide |
Compatible with Product Type | Ceramic Knives |
Number of Cutting Edges | 1 |
Compatible with Series | Slice Swivel Knife |
Material Application | APET, Art Materials, Bags, Boxes, Bubble Wrap, Coated Film, Coated Paper, Film, Foam, Hoses, Laminated Film, Laminated Paper, Nylon, Packing Materials, Paper, PET, Plastic, String, Textiles, Tubing, Yarn |
Number of Blades Included | 2 |
Blade Tip | Straight |
Blade Design | Straight |
Blade Edge Type | Straight |
Item | Precision Blade |
Blade Thickness | 0.55 in |
Description
Precision Blade, Blade Design Straight, Blade Length 3/4 in, Blade Material Nylon/Zirconium Oxide, Blade Thickness 0.55 in, Blade Tip Straight, Blade Width 1 1/32 in, Compatible with Grainger Part Number Not Applicable, Compatible with Product Type Ceramic Knives, Compatible with Series Slice Swivel Knife, Blade Edge Type Straight, Features 100 Percent Zirconium Oxide Blade That Never Rusts, Safer Than Traditional Blades, Includes (2) Blades, Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Movable Bridge, 20"/500mm (PT06134)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931608)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4530YG-200)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15-W-5PK)
- SLICE Blade, General Purpose, Ceramic, PK2, Width: 3/4 in (10525)
- SLICE Ceramic Round Point Safety Blade (10526)
- SLICE Safety Blade, General Purpose, Ceramic, PK4 (10538)
- SLICE Utility Blade, General Purpose, PK4 (10408)
- SLICE Pointed Tip Ceramic Cutter Blades, White, 4PK (SLI10408)
- SLICE 2-Point Safety Blade, W, PK4 (10404)
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-800L)
- Slice Utility Knife Blades