Shop All Utility Knife Blades
Slice
Pointed Tip Ceramic Cutter Blades, White, 4PK
Mfr # SLI10408
Zoro # G107203622
$15.29
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
- Brand Slice
- MFR # SLI10408
- Zoro # G107203622
- UPC # 895142104088
- Country of Origin China
- Category Utility Knife Blades
Description
Box cutter blade is made with 100 percent zirconium oxide, an advanced ceramic material, to provide a number of useful features that set it apart from typical steel blades Zirconium oxide is nonsparking, nonconductive, nonmagnetic, chemically inert and never rusts Slowtodull blade starts at an effective sharpness and retains its safe cutting edge for up to 11 times longer than steel for consistently smooth cuts again and again Its natural edge retention utilizes a fingerfriendly grind to resist piercing skin while maintaining its highquality cutting performance Plus, its safer edge eliminates the need for special sharps disposal boxes Pointed tip is perfect for applications that require piercing to initiate the cut Reversible blade is designed for use with all Slice box cutters, pen cutters and the Mini cutter each sold separately
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
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-141)
- GRAY TOOLS Combination Wrench 64mm, 12 Point, Black Oxide Finish (MC64B)
- DEWALT Paper Bag (5 Pack) for DEWALT Dust Extractors (DWV9401)
- RECOIL Key-Locking Insert Installation Tool - 5/8, M6 (72625)
- SLICE Ceramic Round Point Safety Blade (10526)
- SLICE Blade, General Purpose, Ceramic, PK2, Width: 3/4 in (10525)
- SLICE Utility Blade Cartridge, PK4 (10418)
- SLICE Craft Knife Blade, Ceramic, 1.25 in L, PK4 (10518)
- SLICE Safety Blade, Ceramic, Sharp Point (10528)
- SLICE 2-Point Safety Blade, 3/4" W, PK2 (10524)
- PACIFIC HANDY CUTTER Blade Disposal Unit, Wall Mount Bracket (BH00206)
- Slice Knives, Cutters & Snips