Shop All Utility Knives
Slice
Pen Cutter Clip, Fixed Blade 1 7/8 in L
Mfr # 10511
Zoro # G3313015
product price: $1.69
/ea
Sold in multiples of 48 for $81.12
$81.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades Included 0
- Metal Detectable No
- Handle Color Black
- Tether Capable Not Tether Capable
- Blade Change Tool Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # 10511
- Zoro # G3313015
- UPC # 895142105115
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 1 7/8 in |
Overall Width | 13/16 in |
Overall Height | 1/2 in |
Description
Pen Cutter Clip, Accessory Type Connector, Application Multipurpose, Compatible with Brand Slice, Compatible with Manufacturer Model Number 10512, 10513, Features Lightweight and Compact, Material Nylon, Overall Height 1/2 in, Overall Length 1 7/8 in, Overall Width 13/16 in, Weight 0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE PORTER-CABLE PCCK619L8 8-Tool Combo Kit, 20 V Battery (PCCK619L8)
- AMPCO SAFETY TOOLS Nonsparking Phillips Screwdriver #1 Round (S-1099A)
- S & W MANUFACTURING Alum Ball Knob, 1/2-20", 1-3/8" dia. (ABK-048)
- WIHA Insulated Pozidriv Screwdriver #1 Round (32401)
- SLICE Utility Knife, Retractable 6 1/2 in L (10493)
- SLICE Safety Cutter Safety, 63/64 in L (10583)
- SLICE General Purpose Self-Retracting Pocket Utility Knife, Long Style (10512)
- SLICE Mini Cutters, Double Sided, Replaceable, Stainless Steel, Gray, Green (10514)
- SLICE Box Cutter, Auto-Retract, 7/10"Wx6-7/10"Lx3-2/5"H, GYGN (SLI10503)
- SLICE Safety Cutter, Micro-Ceramic, 1/5"Wx2-2/5"Lx1-1/5"H, Green (SLI00200)
- MARTOR 6 in L x 1 in. W x 2 1/2 in H Safety Knife (625001.02)
- Slice Utility Knives