Shop All Scissors
This Product is Discontinued
Slice
Multipurpose, Metal Detectable Scissors (Discontinued)
Mfr # 10420
Zoro # G8402335
This Product is Discontinued
Key Features
- Overall Length 7-1/2"
- Blade Material Stainless steel
- Handle Style Straight
- Handle Material Stainless Steel
- Tip Shape Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7-1/2" |
Length of Cut | 4 1/2 in |
Length | Blade: 4" |
Blade Length | 4 in |
Details
Blade Material | Stainless steel |
Handle Style | Straight |
Handle Material | Stainless Steel |
Tip Shape | Rounded |
Cutting Edge | Knife |
Item | Scissors |
Handle Color | Silver |
Adjustable | No |
Left/Right Hand | Ambidextrous |
Features | Metal Detectable, Fully Sanitizable, 100% Auto-Clave Friendly; Comfortable Hand-Polished Finger Grips |
Handle Design | Ring and Enlarged Bow |
Application | Industrial |
Primary Application | Food Industries |
Includes Wire Stripping Notch | No |
Non-Sparking | Yes |
Material Application | Cardstock, Clamshell Packaging, Felt, Fishing Line, Food Industry, Paper, Thin-Gauge Copper Wire |
Hand Orientation | Ambidextrous |
Insulated | No |
Cutting Edge Type | Straight |
Spring Assist Handle | No |
Description
Metal Detectable Scissors, Adjustable No, Application Industrial, Blade Length 4 in, Blade Material Stainless Steel, Cutting Edge Type Straight, Features Metal Detectable, Fully Sanitizable, 100 Percent Auto-Clave Friendly, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Stainless Steel, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.