Shop All Utility Knives
Slice
General Purpose Self-Retracting Pocket Utility Knife, Short Style
Mfr # 10514
Zoro # G5057744
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/2 in
- Position 1
- Number of Blades Included 1
- Application Multipurpose
- Blade Operation Automatic Retracting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # 10514
- Zoro # G5057744
- UPC # 895142105146
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 2 1/2 in |
Height | 0.4" |
Length | 2.4" |
Width | 1.5" |
Blade Projection Length | 3/8 in |
Length- Overall/Blade Projection | 2 1/2 in / 3/8 in |
Description
Pocket Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Plain, Blade Projection Length 3/8 in, Blade Material Ceramic, Blade Operation Automatic Retracting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Angle Grinder Kit, 18V DC, 6 in Wheel Dia. (2980-22, 48-11-1880)
- PRIME-LINE SWISS+TECH Stainless Steel 19-in-1 Key Chain Multi Tool, Polished Finish Single Pack (ST53100)
- EXCEL BLADES Needle Point Awl, Vinyl Weeding Tool, Air Release Scribe Tool, 12pk. (30604)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5954300)
- SLICE Tool-Free Retractable Blade Utility Knife (10491)
- SLICE Utility Knife, Spring-Loaded Retraction 3 1/2 in L (10477)
- SLICE Utility Knife, Retractable 6 1/2 in L (10564)
- SLICE Utility Knife, Retractable 6 1/2 in L (10494)
- SLICE Top Sheet/Liner Cutter Utility, 3 1/2 in L (10585)
- SLICE Safety Cutter Safety Blade, 2-7/16 in L (10482)
- EXCEL BLADES K60 Revo Utility Knife, Folding Knife with Clip, Work Knife, Red, 6pk (16062)
- Slice Utility Knives