Shop All Putty & Joint Knives, Spatulas, Scrapers
Slice
Scraper, Straight, Zirconium Oxide, 5 1/2"W
Mfr # 10557
Zoro # G311207379
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 5 1/2 in
- Blade Material Zirconium Oxide
- Blade Length 4 3/4 in
- Overall Length 69 in
- Includes Blade Cover, Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # 10557
- Zoro # G311207379
- UPC # 895142105573
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 5 1/2 in |
Blade Length | 4 3/4 in |
Overall Length | 69 in |
Handle Length | 5 3/4 ft |
Details
Blade Material | Zirconium Oxide |
Includes | Blade Cover, Blade |
Features | Safety Blade |
Handle Material | Metal |
Item | Scraper |
Handle Style | Cushioned |
Replaceable Blade | Replaceable |
Included Blade Manufacturer Part Number | 10538 |
Blade Edge Type | Straight |
Blade Flexibility | Stiff |
Product Type | Scraper |
Retractable Blade | Not Retractable |
Blade Shape | Bent |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 4 3/4 in, Blade Material Zirconium Oxide, Blade Shape Bent, Blade Width 5 1/2 in, Features Safety Blade, Handle Length 5 3/4 ft, Handle Material Metal, Handle Style Cushioned, Included Blade Manufacturer Part Number 10538, Includes Blade Cover, Blade, Number of Functions Not Applicable, Overall Length 69 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN WELDTEC SHIP AUGER 1"" (3043013)
- BONDHUS 5/8" Ball End L-Wrench (10918)
- YG-1 TOOL CO #29 2-7/8" 135 Deg. Jobber Length Drill Bit (D2GP187228)
- RELTON Straight-Shank Multi-Purpose Bit 3/16" X 6" Groo-V Tip Bit (GRT- 3- 6)
- SLICE Scraper, Straight, Zirconium Oxide, 1/2"W (10591)
- SLICE Scraper, Straight, Zirconium Oxide, 3/4"W (10590)
- SLICE Scraper, Straight, Zirconium Oxide, 1/2"W (10593)
- SLICE Scraper, Straight, Zirconium Oxide, 3/4"W (10594)
- SLICE Scraper, Straight, Zirconium Oxide, 3/4"W (10599)
- TOOLPRO 4 in ErgoGrip Hammer Head Joint Knife (TP03235)
- RED DEVIL Tools 5-In-1 Painter (4861)
- Slice Putty & Joint Knives, Spatulas, Scrapers