Shop All Utility Knives
Slice
Box Cutters, Double Sided, Replaceable, Carbon Steel, Gray, Orange
Mfr # 10400
Zoro # G901859940
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Utility Knives Stock No. slice 10404, 10408
- Blade Type Double Sided; Replaceable
- Color Gray; Orange
- Number of Blades 1
- Type Box Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # 10400
- Zoro # G901859940
- UPC # 895142104002
- Country of Origin China
- Category Utility Knives
Dimensions
Length | 7" |
Blade Dia. | 10404 |
Width | 0.24" |
Details
Fits Utility Knives Stock No. | slice 10404, 10408 |
Blade Type | Double Sided; Replaceable |
Color | Gray; Orange |
Number of Blades | 1 |
Type | Box Cutter |
Primary Cutting Application | Cartons; Corrugated; Paper |
Material | Zirconium Oxide |
Weight | 3.54 lbs |
Description
The slice® box cutters revolutionized safety with their ceramic safety blade and unique handles. The safer ergo handle wraps around your hand, protecting you while providing the perfect angle to expose only as much blade as you need. Our finger-friendly blades lasts longer and don't require a sharps disposal box. Suitable for single- and double-walled corrugated. slice® donates 1% of sales to Autism research related charities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Air Framing Stapler, 16 to 17 ga. (SNS41)
- SQUARE D Individual meter socket, ringless socket, lever bypass, 4 jaws no release, OH, UG, 320 A, up to 600 VAC single phase 3W (UTH4330T)
- VERSADRIVE HMT Spiral Flute ImpactaTap 3/8 - 16 UNC (309020-0030)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- SLICE Box Cutter Utility, 7 in L (10400)
- SLICE Box Cutter, Auto-Retract, 7/10"Wx6-7/10"Lx3-2/5"H, GYGN (SLI10503)
- SLICE Utility Knife Utility, 6 in L (10559)
- SLICE Utility Knife, Spring-Loaded Retraction 3 1/2 in L (10477)
- SLICE Safety Cutter Safety Blade, 2-7/16 in L (10482)
- SLICE Utility Knife, Retractable 6 1/2 in L (10494)
- AMERICAN SAFETY RAZOR American Safety Razor 63-0221 Folding Utility Knife With 6 Blades (24500632219)
- Slice Utility Knives