Shop All Utility Knife Blades
Slice
Blade, General Purpose, Ceramic, PK2, Width: 3/4 in
Mfr # 10525
Zoro # G7597570
product price: $19.89
/pk 2, $9.95/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 11/32 in
- Material Ceramic
- Blade Width 3/4 in
- Blade Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # 10525
- Zoro # G7597570
- UPC # 895142105252
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 11/32 in |
Blade Width | 3/4 in |
Blade Length | 2 7/16 in |
Description
Utility Blade, Blade Edge Type Straight, Blade Length 2 7/16 in, Blade Material Ceramic, Blade Thickness 0.03125 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 54ZW64, 55EK43, 55EK44, Compatible with Manufacturer Model Number 10490, 10491, 10492, 10496, 10590, 10594, Compatible with Series SLICE Scrapers, SLICE Utility Knives, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Die (KD-2)
- MILWAUKEE TOOL 1" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6713)
- GEARWRENCH 1/4" x 4" Slotted Dual Material Screwdriver (80013H)
- MAKITA 2-1/4 HP* Router Kit with Plunge Base (RF1101KIT2)
- SLICE Utility Blade, 0.050" Thickness, PK4 (10540)
- SLICE Craft Knife Blade, Ceramic, 1.25 in L, PK4 (10518)
- SLICE 2-Point Safety Blade, 3/4" W, PK2 (10524)
- SLICE Safety Blade, General Purpose, Ceramic, PK4 (10538)
- SLICE Utility Blade Cartridge, PK4 (10418)
- SLICE Pointed Tip Ceramic Cutter Blades, White, 4PK (SLI10408)
- LISLE RAZOR BLADES PK OF 100 (LI52150)
- Slice Utility Knife Blades