Shop All Utility Knife Blades
Slice
2-Point Safety Blade, W, PK4
Mfr # 10404
Zoro # G3550802
product price: $18.99
/pk 4, $4.75/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4 in
- Length 1 5/16 in
- Material Ceramic
- Features Dual-sided, Rust Resistant
- Blade Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # 10404
- Zoro # G3550802
- UPC # 895142104040
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 1/4 in |
Length | 1 5/16 in |
Blade Width | 1/4 in |
Blade Length | 1 5/16 in |
Description
Safety Blade, Blade Edge Type Straight, Blade Length 1 5/16 in, Blade Material Ceramic, Blade Thickness 0.046875 in, Blade Tip Rounded, Blade Width 1/4 in, Compatible with Grainger Part Number 20H276, 31DA13, 43Y396, 6XVR1, Compatible with Manufacturer Model Number 10400, 10474, 10475, 10476, 10495, 10503, 10512, 10513, 10514, 10515, Compatible with Series SLICE Box Cutters, SLICE Scrapers, SLICE Utility Knives, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (M-65017)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100300)
- SIMONDS Three Square File, Smooth/Dbl., 8inL (73519000)
- OSG Carbide End Mill, 7.00mm dia, 19.00mm Cut (461-2756)
- SLICE Safety Blade, General Purpose, Ceramic, PK4 (10538)
- SLICE Replacement Blade, White, 4PK (SLI10404)
- SLICE Blade, General Purpose, Ceramic, PK2 (10523)
- SLICE Utility Blade, 0.050" Thickness, PK4 (10540)
- SLICE Ceramic Round Point Safety Blade (10526)
- SLICE Safety Blade, Ceramic, Sharp Point (10528)
- WARNER TOOL Warner 18mm 8Pt Ergo Snap Off Blade Knife w/ 3 Blades (119)
- Slice Utility Knife Blades