Shop All Hospital Beds
Sleepsafe
Assured Comfort Platform Twin Bed Only w/ HB&FB White
Mfr # FRAME-PS-T-WH
Zoro # G803069812
product price: $10,109.99
/ea
Free Shipping & Returns
$10,109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sleepsafe
- MFR # FRAME-PS-T-WH
- Zoro # G803069812
- Country of Origin United States
- Category Hospital Beds
Description
Assured Comfort Platform Series Hi-Low Hospital Bed is designed to function as a hospital bed alternative for those dealing with chronic conditions or in need of therapy. Hi-Low beds offer easier transfers from in and out of bed. Bed adjustability makes it easier to read, work on computers or watch television, with a simple push of a button on your included remote you can elevate your bed up to 70 degrees! All Assured Comfort Beds are great for both users and caregivers, the bed’s easy to use adjustability functions allow patients to easily be transferred in and out of the bed. With Hi-Low operation, the PLATFORM Series offers a transfer height range from 17” to 27” when using a standard 8” mattress. This Series also offers the least distance between the floor and mattress surface. Product does not include mattress. Please see SaniSnooze listings for compatiable mattresses.
Configuration
• Size: Twin
• Head & Foot Board Color: White
• Assist Rails: None
Popular Features
• Includes quiet, electric Hi-Low operation along with head and knee articulation.
• Low transfer height! Foundation deck can be lowered to 9” from the floor. (17” with mattress)
• Leather upholstered, padded assist side rails are available at head and/or foot of bed.
• Cordless and corded remotes are included.
• Available in Twin, Full and Queen
• Liftgate/Curbside Delivery
• Minimal Assembly Required
Configuration
• Size: Twin
• Head & Foot Board Color: White
• Assist Rails: None
Popular Features
• Includes quiet, electric Hi-Low operation along with head and knee articulation.
• Low transfer height! Foundation deck can be lowered to 9” from the floor. (17” with mattress)
• Leather upholstered, padded assist side rails are available at head and/or foot of bed.
• Cordless and corded remotes are included.
• Available in Twin, Full and Queen
• Liftgate/Curbside Delivery
• Minimal Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Antibacterial Foaming Skin Cleanser, Fresh, 1,000 mL Refill Bag, 6PK (7512900)
- INDUSTRIAL SUNSCREEN Indstrl Sunscreen, Zinc Oxide, 50mL, PK16 (ISSC-50ML-30+FF)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59292)
- FIRST AID ONLY 4 oz Burn Relief Gel (BJ4-01)
- MEDACURE Expandable Bariatric Hospital Bed, Fully Electric Amber Cherry (MC-LXBARICH)
- PROHEAL Fully-Electric Adjustable Homecare Bed, Spring Deck and Half Rails (PH-PMFEBHR-T)
- MEDACURE Ultra Low Hospital Bed, Fully Electric Amber Cherry (MC-ULB730CH)
- MEDACURE Ultra Low Expandable Bariatric Hospital Bed, Fully Electric Amber Cherry (MC-LXBARI9CH)
- MEDACURE Ultra Low Expandable Bariatric Hospital Bed, Fully Electric with ProEx 36 Mattress (MC-LXBARI9MH2KA)
- MEDACURE Expandable Split Frame Bariatric Bed, Fully Electric Maple (MC-LXBARISFMP)
- MEDACURE Standard Height Expandable Hospital Bed, Fully Electric with ProEx 48 Mattress (MC-SLB48XMH1KA)
- Sleepsafe Hospital Beds