Sleepsafe

Assured Comfort Mobile Queen Bed Only w/ HB&FB W. Wd & 12" Assist Rail


product price: $14,490.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Assured Comfort Mobile Series Hi-Low Hospital Bed is designed to function as a hospital bed alternative for those dealing with chronic conditions or in need of therapy. Hi-Low beds offer easier transfers from in and out of bed. Bed adjustability makes it easier to read, work on computers or watch television, with a simple push of a button on your included remote you can elevate your bed up to 70 degrees! All Assured Comfort Beds are great for both users and caregivers, the bed’s easy to use adjustability functions allow patients to easily be transferred in and out of the bed. The MOBILE series allows for a new level of Hi-Low operation and lift accessibility for assisted living. Product does not include mattress. Please see SaniSnooze listings for compatiable mattresses.
Configuration
• Size: Queen
• Head & Foot Board Color: Weathered Wood
• Assist Rails: 12"
Popular Features
• Includes quiet, electric Hi-Low operation along with head and knee articulation
• Best solution when bed mobility is necessary
• Hi-Low feature allows a 10” height adjustment of the foundation deck. Bed can be ordered with or without footboard
• Leather upholstered, padded assist side rails are available at head and/or foot of bed
• Cordless and corded remotes are included
• Choice of mattresses to your specification. Or, use your mattress if it works with our adjustable frame
• Available in Twin, Full and Queen
• Liftgate/Curbside Delivery
• Minimal Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.