Shop All Hospital Beds
Sleepsafe
Assured Comfort Mobile Full Bed Only
Mfr # FRAME-MS-F
Zoro # G803069768
product price: $9,660.99
/ea
Free Shipping & Returns
$9,660.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sleepsafe
- MFR # FRAME-MS-F
- Zoro # G803069768
- Country of Origin United States
- Category Hospital Beds
Description
Assured Comfort Mobile Series Hi-Low Hospital Bed is designed to function as a hospital bed alternative for those dealing with chronic conditions or in need of therapy. Hi-Low beds offer easier transfers from in and out of bed. Bed adjustability makes it easier to read, work on computers or watch television, with a simple push of a button on your included remote you can elevate your bed up to 70 degrees! All Assured Comfort Beds are great for both users and caregivers, the bed’s easy to use adjustability functions allow patients to easily be transferred in and out of the bed. The MOBILE series allows for a new level of Hi-Low operation and lift accessibility for assisted living. Product does not include mattress. Please see SaniSnooze listings for compatiable mattresses.
Configuration
• Size: Full
• Head & Foot Board Color: None
• Assist Rails: None
Popular Features
• Includes quiet, electric Hi-Low operation along with head and knee articulation
• Best solution when bed mobility is necessary
• Hi-Low feature allows a 10” height adjustment of the foundation deck. Bed can be ordered with or without footboard
• Leather upholstered, padded assist side rails are available at head and/or foot of bed
• Cordless and corded remotes are included
• Choice of mattresses to your specification. Or, use your mattress if it works with our adjustable frame
• Available in Twin, Full and Queen
• Liftgate/Curbside Delivery
• Minimal Assembly Required
Configuration
• Size: Full
• Head & Foot Board Color: None
• Assist Rails: None
Popular Features
• Includes quiet, electric Hi-Low operation along with head and knee articulation
• Best solution when bed mobility is necessary
• Hi-Low feature allows a 10” height adjustment of the foundation deck. Bed can be ordered with or without footboard
• Leather upholstered, padded assist side rails are available at head and/or foot of bed
• Cordless and corded remotes are included
• Choice of mattresses to your specification. Or, use your mattress if it works with our adjustable frame
• Available in Twin, Full and Queen
• Liftgate/Curbside Delivery
• Minimal Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill, Dressing, Burn, Sc, 4X4 (FAE7012)
- FIRST AID ONLY Absorbent Gauze Compress 1 Per Unit L (AN205)
- HOSPECO Dual Dispenser, Sanitary Napkin/Tampon (D1-10)
- COLGATE Max Fresh With Whitening Cool Mint Liquid Toothpaste 4.6 oz., PK12 (176454)
- MEDACURE Ultra Low Hospital Bed, Fully Electric Amber Cherry (MC-ULB42CH)
- MEDACURE Standard Height Fixed Width Hospital Bed, Fully Electric with ProEx 42 Mattress (MC-SLB42MP0KA)
- MEDACURE Expandable Bariatric Hospital Bed, Fully Electric Amber Cherry (MC-LXBARICH)
- MEDACURE Ultra Low Expandable Bariatric Hospital Bed, Fully Electric Mahagony (MC-LXBARI9MH)
- MEDACURE Standard Height Fixed Width Hospital Bed, Fully Electric with ProEx 42 Mattress (MC-SLB42CH0KA)
- MEDACURE Standard Height Expandable Hospital Bed, Fully Electric with ProEx 48 Mattress (MC-SLB48XCH1KA)
- MEDACURE Ultra Low Hospital Bed, Fully Electric Maple (MC-ULB42MP)
- Sleepsafe Hospital Beds