Shop All Oil Burner Controls
Sleep Ez
Natural Gas Fireplace Burner Connection Kit
Mfr # SL959066
Zoro # G304096416
original price:
$65.64
15% off
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sleep Ez
- MFR # SL959066
- Zoro # G304096416
- UPC # 739608904280
- Country of Origin China
- Category Oil Burner Controls
Description
was set out to bring out a wide range of fireplace supplies. Our collection includes Gas Logs, Valve key, Connection hose and Wine barrel fire pit. We offer the top notch products by combining both extraordinary design and functionality to make a brilliant choice for your outdoor. Our fire pits would make an ideal addition to any outdoor space and are sure to be cherished for years to come.
Standard pan burner connection kit with Orifice and Aluminum Connector Tube. For Use with Natural Gas.
Specifications- Collection:
- Assembly Required: False
- Construction Material: Steel
- Burner Fitting: 1/2 in. NPT
- LP Orifice: Not Included
- Material: Aluminum Tubing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shutter (FGSGST20)
- PORTACOOL Cover, 92" H x 42"D x 88"W, Vinyl, PK7 (PARCVRH37000)
- REZNOR Ignitor (112046)
- BERKO MARLEY ENGINEERING PRODUCTS Time Delay Relay (410171001)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-605)
- RW BECKETT Oil Burner Motor 1/3 Hp Cf800 (21341U)
- ALLANSON Oil Burner Ignition Transformer (2721-628G)
- BECKETT Relay Control With 15 Second Lockout (7505A0000)
- ALLANSON Oil Burner Ignition Transformer (2721-620)
- ALLANSON Oil Burner Ignition Transformer, 240V (2744-668)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-630)
- Sleep Ez Oil Burners & Accessories