Shop All Bathroom Sinks
Sleep Ez
EB-GS38 Orange Blossom Glass Vessel Sink
Mfr # SL288684
Zoro # G103738760
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sleep Ez
- MFR # SL288684
- Zoro # G103738760
- UPC # 661541031788
- Country of Origin China
- Category Bathroom Sinks
Description
This glass vessel sink from is made of high quality tempered glass. The bowl features an orange flower blossom that is sure to bring a smile to your face. It will brighten not only your bathroom but your day every time you use it. The background surrounding the flower is a silvery white color and is opaque. The exterior is also brightly colored with a graduated orange color. This sink is sure to be a focal point of your bathroom. We recommend that a mounting ring and drain with your glass sink in the same finish of your faucet.
Specification- Type of Product: Glass Vessel Sink
- Material: Glass
- Finish: Orange
- Shape: Round
- Drain Size: 1.75 in. - No Overflow
- Diameter: 18 in.
- Included in Box: Glass Sink
- Dimension: 4.37" H x 18" W x 18" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Shower Drain/Floor, CPb Strainer, PVC, 2x3" (D50011)
- RHEEM Am35050Dt Burner/Pilot Assembly (AM35050DT)
- RIDGID Press Tool Jaw (28023)
- ZORO SELECT Male Adapter, Stainless Steel, Not Applicable (SS822MR)
- AMERICAN STANDARD Townsend Ped Lav Leg-Wht (0039.001.020)
- AMERICAN STANDARD Bathroom Sink, Counter Top, 20-3/8 In. L (0475.047.020)
- KINGSTON BRASS 24Inch Console Sink with Brass Legs Single Hole, WhiteBrushed Brass (KVPB24187W1BB)
- RUVATI 20"x16" Bthrm Vessel Sink Rose Gold Vanity Counter White Ceramic (RVB2016WR)
- KINGSTON BRASS 30 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhitePolished Chrome (KVBH3022M8SQ1)
- RUVATI 32"x16" Bathroom Vessel Sink White Oval Above Counter Vanity Ceramic (RVB0432)
- KOHLER Derring 17" X 14" Undermount Bathroom Sink (17889-RL-RB2)
- Sleep Ez Bathroom Sinks