Shop All Bathroom Sinks
Sleep Ez
EB-GS37 Carribean Wave Glass Vessel Sink
Mfr # SL288683
Zoro # G003738594
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sleep Ez
- MFR # SL288683
- Zoro # G003738594
- UPC # 661541031771
- Country of Origin China
- Category Bathroom Sinks
Description
This glass vessel sink from is made of high quality tempered glass in an art glass free form shape. The free form shape is highlighted with multiple shades of blue swirling like Caribbean Waves. This sink is sure to be a focal point of your bathroom. specializes in unique glass vessel sinks that you won't find anywhere else. We recommend that a mounting ring and drain with your glass sink in the same finish of your faucet.
Specification- Type of Product: Glass Vessel Sink
- Material: Glass
- Finish: Blue
- Shape: Round
- Drain Size: 1.75 in. - No Overflow
- Diameter: 17 in.
- Included in Box: Glass Sink
- Dimension: 5.625" H x 17" W x 17" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drinking Fountain Head, For Elkay (LK1141A)
- GE Refrigerator Water Filter Cartidge (XWFE)
- AMERICAN STANDARD Pressure Balancing Unit, For Use with 2TGW5 (M952100-0070A)
- JOHN GUEST Push-to-Connect Union Tee, 3/8 in Tube Size, Acetal, White, 10 PK (CI0212W-PK10)
- AMERICAN STANDARD Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H (0954004EC.020)
- KOHLER Composed Single-Handle Bathroom Sink (73167-4-CP)
- NOVATTO Novatto TP-V07W Bianco Uovo Ceramic Vessel Sink with Overflow (TP-V07W)
- KOHLER Derring 17" X 14" Under-Mount Bathroo (17889-RL-K8)
- KOHLER Pennington Self-Rimming Lavatory With (2196-1-0)
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhitePolished Chrome (KVPB1917M381ST)
- ACORN CONTROLS Penal Bathroom Sink, Stainless Steel, Wall (1652-1-BP-04-M)
- Sleep Ez Bathroom Sinks