Shop All Hydronic Baseboard Heaters
Slant-Fin Corp
Slant/Fin® 3' Hydronic Complete Baseboard 30 Series 101-401-3
Mfr # 101-401-3
Zoro # G505934647
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slant-Fin Corp
- MFR # 101-401-3
- Zoro # G505934647
- UPC # 42541000897
- Country of Origin United States
- Category Hydronic Baseboard Heaters
Description
Slant fin 3' hydronic complete baseboard 30 series ideal for high quality installations in homes, apartments and light commercial applications. This baseboard heater features a super strong galvanized steel enclosure with nu-white powder coat finish that resists rust and maintains its shape and beauty. Support brackets are uniquely engineered for superior strength. Accommodates return line. Flared element tubes facilitate joining sections. 1-3/4" floor-to-front cover opening promotes good air circulation for effective convection heating. Fully modulating, pivot mounted damper helps control individual room temperatures. Puts out 580 btu/linear ft. Using 180f water at 1 gpm. For use with hot water heating systems. No-noise, self-adjusting plastic expansion cradles eliminate metal-to-metal contact. High performance heating element with double bent aluminum fins. Measures 2-11/16"d x 7-7/8"h. Optional accessories include: hinged right-hand & left-hand end caps, snap-on wall trim, splice plates, 90 inside & outside corners, 135 inside corners, 7" filler sleeves, dummy enclosures and are sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Swg Super Lube Lube Oil For Swg (SWG)
- HONEYWELL Electric Actuator, On/Off, 24VAC (MS8120F1002)
- AIR HANDLER HEPA Air Filter, 12x24x24" (6B615)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High with Lockout, SPST, 120/240VAC (A19ADB-2C)
- SLANT-FIN CORP Slant/Fin® 5' Hydronic Complete Baseboard 30 Series 101-401-5 (101-401-5)
- SLANT-FIN CORP Slant/Fin® 4' Hydronic Complete Baseboard 30 Series 101-401-4 (101-401-4)
- SLANT-FIN CORP Slant/Fin® 2' Hydronic Complete Baseboard 30 Series 101-401-2 (101-401-2)
- SLANT-FIN CORP Slant/Fin® 8' Hydronic Complete Baseboard 30 Series 101-401-8 (101-401-8)
- HAYDON Heat Base 750 90-Degree Inside Corner for Baseboard Heaters (HB750-IC)
- DAYTON 28" Hydronic Electric Baseboard Heater, White, 500W, 120V (3EMZ8)
- DAYTON 28" Hydronic Electric Baseboard Heater, White, 375/500W, 208/240V (3UG30)
- Slant-Fin Corp Hydronic Baseboard Heaters