Shop All Gas Valves
Slant Fin Boiler
Wc Nat 1/2" Gas Valve 24V, 3.5", Natural Gas, Intermittent, 3.5" WC
Mfr # 440-534-000
Zoro # G7509700
original price:
$208.99
7% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type Natural Gas
- Ignition Type Intermittent
- Inlet Size 1/2"
- Outlet Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slant Fin Boiler
- MFR # 440-534-000
- Zoro # G7509700
- UPC # 00013263585634
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24VAC |
Gas Type | Natural Gas |
Ignition Type | Intermittent |
Item | Wc Nat 1/2" Gas Valve 24V,3.5" |
Pressure Setting Range | 3.5" WC |
Description
Wc Nat 1/2 In. Gas Valve 24V,3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Potential Relay, 395V, 64, Ms19003 (19003)
- IMPERIAL 6 in D X 24 in L Steel Stove Pipe (BM0111)
- DAYTON Mobile Floor Fan 18 in Non-Oscillating, 120 V AC, 2050/2330/2650 cfm (61LD84)
- DAYTON Blower, 7 3/4 In (1C792)
- ERIE Vt3343 3/4" Inverted Flare, (VT3343)
- HONEYWELL THERMAL SOLUTIONS V48A2169 120V 1" Diaphragm Gas (V48A2169)
- REZNOR 176680 Gas Valve Vr8204M1901 (176680)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-5L48-66-0005)
- ROBERTSHAW Gas Valve (710-201)
- LOCHINVAR Gas Valve, Natural Gas, 1.8" WC, 3/4" Inlet Size (100172018)
- HONEYWELL Rpls730B1000 Econo Switch 7 Day (RPLS730B10)
- Slant Fin Boiler Gas Valves