Shop All Furnace and Heater Parts
Slant Fin Boiler
Vent Damper, w/Harness 6"
Mfr # 412-706-200
Zoro # G7508407
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slant Fin Boiler
- MFR # 412-706-200
- Zoro # G7508407
- UPC # 00042541988409
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Vent Damper,w/Harness 6" |
Description
Vent Damper,w/Harness 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE 30" Shutter Fan, 5895 CFM (30SF8N240)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HU)
- PLASTIC SUPPLY Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H (PVCF14)
- SUPCO Start Capacitor, CS216259X220 (CS216-259X220)
- SIEMENS Ntc Thermst 10KOhm (540-995)
- SCOTSMAN O Ring, Scotsman Ice Makers (13-0617-08)
- L.B. WHITE Air Proving Switch (500-26485)
- EMPIRE VENTILATION Bearing Repair Kit, 4" to 14" Turbine (3WAY)
- MCDONNELL & MILLER 247 Mechanical Water Feeder (247)
- WHITE-RODGERS 50A55-743 Single Stage Hot (50A55-743)
- LENNOX Blower Motor, 1/3hp, 1075rpm, 115V, 1ph 4spd (60L21)
- Slant Fin Boiler Furnace and Heater Parts