Shop All Gas Valves
Slant Fin Boiler
Gas Valve, Standing, Pilot, 24VAC
Mfr # 411-924-000
Zoro # G7508328
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Ignition Type Pilot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slant Fin Boiler
- MFR # 411-924-000
- Zoro # G7508328
- UPC # 13263601440
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24V |
Ignition Type | Pilot |
Item | Gas Valve,Standing Pilot |
Description
Gas Valve,Standing Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Roof Flash 1-1/2-3In Hi-Rise (11930)
- YELLOW JACKET Ammonia Vacuum Pump (93530)
- CARLIN 78071S Airtube/Combustion Head (78071S)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., 25 Feet (RFRB-0500-025)
- HONEYWELL R8225A1017 24V Spdt Spud Mount (R8225A1017)
- ROBERTSHAW Gas Valve, 1/2" x 3/4" (720-070)
- REZNOR Gas Valve, 24V, 3.5" WC, Natural Gas, 3/4" (196981)
- BRADFORD WHITE 265-45510-01 Kit-Honeywell Gas (265-45510-)
- ROBERTSHAW Gas Valve (710-201)
- CARRIER Hc30Gb230 208/230V Inducer Motor (HC30GB230)
- ROBERTSHAW 700-453 120V 3/4"X 3/4" Line (700-453)
- Slant Fin Boiler Gas Valves