Shop All Cutter Parts
Slabdoctor Digital Levels
Vial Retainer Block, 3 x3/4 x3-3/4 In, ABS
Mfr # MPL-BVRB
Zoro # G4599427
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With SlabDoctor Levels
- Type Replacement
- Impact Rated No
- Length (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slabdoctor Digital Levels
- MFR # MPL-BVRB
- Zoro # G4599427
- Country of Origin United States
- Category Cutter Parts
Dimensions
Length (In.) | 3 |
Details
Color | White |
For Use With | SlabDoctor Levels |
Item | Vial Retainer Block |
Type | Replacement |
Impact Rated | No |
Description
Vial Retainer Block, Type Replacement, For Use With SlabDoctor Levels, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL 6 In Dia. Drywall Texture Single Brush, 2 1/2 in L (DW116)
- THOR 1.85lb copper hammer with a hickory handle (TH212)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602D181)
- MILWAUKEE TOOL Adjustable Wrench Set, 6 in and 10 in, 2-Piece (48-22-7400)
- SLABDOCTOR DIGITAL LEVELS Repl Digital Module, 4-11/16 x 1-15/16 In (DWL-180S)
- WESTWARD Replacement Jaw (GGS_45822)
- ZORO SELECT Screw For Hook (S10000910)
- CORONA TOOLS Replacement Blade for PVC Pipe Cutter (65050-1C)
- WESTWARD Serrated Jaw, 7 in. (GGS_50177)
- JONARD TOOLS Cable Stripper Blade (CST-7915)
- GREENLEE Chain Assy, Vise- 36 (29631)
- Slabdoctor Digital Levels Cutter Parts