Shop All Cutter Parts
Slabdoctor Digital Levels
Repl End Caps, 4 x 1 x 1 In, ABS Polymer
Mfr # MPL-EC
Zoro # G4533672
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With SlabDoctor Levels
- Length (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slabdoctor Digital Levels
- MFR # MPL-EC
- Zoro # G4533672
- Country of Origin United States
- Category Cutter Parts
Dimensions
Length (In.) | 4 |
Details
Impact Rated | No |
Item | Replacement End Caps |
For Use With | SlabDoctor Levels |
Description
Replacement End Caps, For Use With SlabDoctor Levels, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 2" Triple Square SAE Socket, 12 Points (J5564)
- AVEN Tweezer, Spade, 4-1/2in.L (18487)
- HHIP AXA-1 Turning & Facing Holder 3/16-1/2" 250-101 (3900-5911) (3900-5911)
- POWERBUILT 3/8" Drive X 3/4" 6Pt Deep Socket (641206)
- SLABDOCTOR DIGITAL LEVELS Repl Digital Module, 4-11/16 x 1-15/16 In (DWL-180S)
- GREENLEE Digital Multi Meter (PDMM-20)
- MARSH Cutting Blade Set for 933, PK2 (RP933003)
- MALCO Adjustment Sleeve w/Set Screw (HC1E)
- SG TOOL AID Blades for Mighty Cutter (14303)
- GREENLEE Gas Cylindar For Toolbox Lid (01886)
- JONARD TOOLS Replacement Blade, Plastic, 0.5 in L. (CSR-2)
- Slabdoctor Digital Levels Hand Tool Parts