Shop All Cutter Parts
Slabdoctor Digital Levels
Repl Digital Module, 4-11/16 x 1-15/16 In
Mfr # DWL-180S
Zoro # G4582505
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 11/16 in
- Fits Brand Digi-Pas
- Includes (1) 2Cr 2032 Lithium Coin Cell Battery
- For Use With Mfr. Model Number MPL-3, MPL-5
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slabdoctor Digital Levels
- MFR # DWL-180S
- Zoro # G4582505
- Country of Origin Singapore
- Category Cutter Parts
Dimensions
Overall Length | 4 11/16 in |
Length (In.) | 4-11/16 |
Details
Fits Brand | Digi-Pas |
Includes | (1) 2Cr 2032 Lithium Coin Cell Battery |
For Use With Mfr. Model Number | MPL-3, MPL-5 |
Item | Replacement Digital Module |
Impact Rated | No |
For Use With | SlabDoctor Levels |
Description
Replacement Digital Module, For Use With Grainger Item Number 24L219, 24L220, 24L221, For Use With Mfr. Model Number MPL-3, MPL-4, MPL-5, Fits Brand Digi-Pas, Includes (1) 2Cr 2032 Lithium Coin Cell Battery, Overall Length 4 11/16 in, For Use With SlabDoctor Levels, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2062X50)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- WIDIA Spiral Point Tap, Plug, 2 (13206)
- GREY PNEUMATIC 1"DR X 36MM HEX (4936M)
- CABLE PREP Replacement Blades, For 6JDG8, PK2 (TEETH)
- LINK HANDLES Epoxy Kit (64112GRA)
- RIDGID Spring Ring, PK2 (44525)
- CRESCENT H.K. PORTER Cutterhead (8613FH)
- REED Wheel Pin, For Use With: Quick Release TC3Q, TC4Q, TC5Q and TC6Q Metal Tubing Cutter (TC346BWP)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8001)
- HYDE Blade, Scraper (11180)
- Slabdoctor Digital Levels Hand Tool Parts