Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 90 to 264V AC, 12V DC, 45W, 3.75A
Mfr # MINT1045A1275K01
Zoro # G605826576
product price: $74.25
/ea
Sold in multiples of 2 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 12V DC
- Output Amps 3.75A
- Case Material No Case
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # MINT1045A1275K01
- Zoro # G605826576
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1 in |
Width | 3 in |
Depth | 2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 45W |
Output Amps | 3.75A |
Case Material | No Case |
Phase - Electrical | Single |
Style | Board Only |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2421SB)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Beige, Nylon Jacket, PVC Insulation (32016801)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB4APANM12)
- MERSEN CC Class, Time-Delay, 17.5A, 600V AC, Non-Indicating (ATDR17-1/2)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSMN24DA)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 30W, 1.25A, DIN Rail (33NT19)
- MG ELECTRONICS Power Supply, 120V AC, 12V AC, 40VA, Screw Mount (MGT-1240)
- PHOENIX CONTACT Power Supply, 400 to 500V AC, 24V DC, 240/360W, 10A, DIN Rail (TRIO-PS-2G/3AC/24DC/10)
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- SCHNEIDER ELECTRIC Power Supply Modules AS-P120-000 (AS-P120-000)
- ASG Power Supply, 240V AC, 20/30V DC, 60W, 1.5A, Benchtop (T-70 BL)
- Sl Power / Condor Power Supplies