Shop All Voltage Converters
Sl Power / Condor
Ac/Dc Converter 24V 3000W
Mfr # TF3000A24K
Zoro # G605827436
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 100-240V AC to 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # TF3000A24K
- Zoro # G605827436
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Details
Item | AC to DC Converter |
Converts | 100-240V AC to 24V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 40 A, 480V AC, Nonindicating (AG40)
- STI Ezpath Series 33 - Retro Fit Plate, Steel, Silver (EZP133R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Clear (HS359-S100-CLEAR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5252BK)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- DAYTON Step Up/Step Down Voltage Converter, 460V AC to 230V AC, 5000VA, 60 Hz, Black Steel (467L78)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS14KX)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- Sl Power / Condor Voltage Converters