Shop All Voltage Converters
Sl Power / Condor
Ac/Dc Converter 15V 180W
Mfr # MINT1180A1575K01
Zoro # G205826228
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 90-264V AC to 15V DC
- Height 1.3 in
- Width 5 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # MINT1180A1575K01
- Zoro # G205826228
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 1.3 in |
Width | 5 in |
Depth | 3 in |
Details
Item | AC to DC Converter |
Converts | 90-264V AC to 15V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- GE Thermal Unit, 2.24 to 2.43A (CR123C268A)
- BOX ENCLOSURES Aluminum Enclosure, 6.30 in H, 2.11 in D, NEMA 4 (B4-160SI)
- INTERMATIC Timer, Spring Wound, 2 Hr (FD32HW)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-1256)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- Sl Power / Condor Voltage Converters