Shop All Voltage Converters
Sl Power / Condor
Ac/Dc Cnvrtr 5.1V 12V +/-15V 75W
Mfr # GLC75CG
Zoro # G705826483
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 90-264V AC to 5.1, 12, 5/ -5V DC
- Height 1.56 in
- Width 5-3/4 in
- Depth 3.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # GLC75CG
- Zoro # G705826483
- Country of Origin Mexico
- Category Voltage Converters
Dimensions
Height | 1.56 in |
Width | 5-3/4 in |
Depth | 3.4 in |
Details
Item | AC to DC Converter |
Converts | 90-264V AC to 5.1, 12, 5/ -5V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 25FT Lngth Each, 0.0641" Dia, UL1426, 60 Volts (14STRUL1426KIT)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 100A, 600V AC, Non-Indicating (LSRK100)
- ACT Miniature Cable Tie, L 6", 18 Lbs, Black (6-18-UV-100)
- IGUS Cable Carrier, Med, Open, OW2.60In / 66mm (27-05-100-0-4)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- Sl Power / Condor Converters