Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 90 to 305V AC, 56V DC, 225W, 4A, Chassis Top
Mfr # LU225S56KL
Zoro # G205826624
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 305V AC
- Output Voltage 56V DC
- Power Rating 225W
- Output Amps 4A
- Mounting Chassis Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # LU225S56KL
- Zoro # G205826624
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 4.16 in |
Depth | 2.2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 305V AC |
Output Voltage | 56V DC |
Power Rating | 225W |
Output Amps | 4A |
Mounting | Chassis Top |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY TYPE H 120V-AC CONTROL RELAY (700-HG46A1)
- MACROMATIC Voltage Monitor Relay, 120VC, Plug-In (VAKP120A)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBSS)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.0808" Diameter, 60 Volts (12STRREDGPT25)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 480W, 20A, DIN Rail (33NT14)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 480W, 10A, DIN Rail (NDR-480-48)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount (ST-241A)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 14W, 0.6A, DIN Rail (6EP1331-5BA00)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- POWER-ONE AC to DC Power Supply, 87 to 264V AC, 12V DC, 20W, 1.7A, Chassis (HB12-1.7-AG)
- Sl Power / Condor Power Supplies