Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 90 to 264V AC, 9V DC, 10W, 1A, Chassis
Mfr # GB10S09K01
Zoro # G205826143
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 9V DC
- Power Rating 10W
- Output Amps 1A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sl Power / Condor
- MFR # GB10S09K01
- Zoro # G205826143
- Country of Origin Viet Nam
- Category Power Supplies
Dimensions
Height | 1.04 in |
Width | 1.6 in |
Depth | 3.23 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 9V DC |
Power Rating | 10W |
Output Amps | 1A |
Mounting | Chassis |
Phase - Electrical | Single |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCSS)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A, Reversing: No (LC1D09F7)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1385W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BK)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440)
- ALLEN BRADLEY Power Supply Module, 1756-PA72 (1756-PA72)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 81.6W, 6.8A, Panel (SLS12068T)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 960W, 40A, DIN Rail (PSG960R24RM)
- Sl Power / Condor Power Supplies