Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 90 to 264V AC, 7.5V DC, 20W, 2A, PCB
Mfr # GB20S07P01
Zoro # G505825815
product price: $14.45
/ea
Sold in multiples of 10 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 7.5V DC
- Output Amps 2A
- Mounting PCB
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # GB20S07P01
- Zoro # G505825815
- Country of Origin Viet Nam
- Category Power Supplies
Dimensions
Height | 1 in |
Width | 1.6 in |
Depth | 3.38 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 7.5V DC |
Power Rating | 20W |
Output Amps | 2A |
Mounting | PCB |
Phase - Electrical | Single |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Brown (HS363-S100-BROWN)
- NVENT HOFFMAN Reusable Filter, G28, 16 7/8 x 8 x 5/16 in (89096883SP)
- RACO Noninsulated Connector, Straight (4722)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (693-SC)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024A)
- MEANWELL Industrial AC/DC Din Rail Power Supply Single Output 12V 3.5A 42W (DR-45-12)
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- SCHNEIDER ELECTRIC Switching Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, Panel (ABLP1A12085)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, DIN Rail (S8FSG10012CD)
- Sl Power / Condor Power Supplies