Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 90 to 264V AC, 7.5V DC, 10W, 1.3A, Chassis
Mfr # GB10S07K01
Zoro # G605826170
product price: $8.89
/ea
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 7.5V DC
- Power Rating 10W
- Output Amps 1.3A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # GB10S07K01
- Zoro # G605826170
- Country of Origin Viet Nam
- Category Power Supplies
Dimensions
Height | 1.04 in |
Width | 1.6 in |
Depth | 3.23 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 7.5V DC |
Power Rating | 10W |
Output Amps | 1.3A |
Mounting | Chassis |
Phase - Electrical | Single |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Group U1 Battery Box for Sun Xtender PVX-340T (MAX3476912)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x18.0 (F44T118GV)
- ANCOR Red 12 AWG Tinned Copper Wire - 25' (106802)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2006-M-1)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 24V DC, 240W, 10A, DIN Rail (1SVR427035R0000)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.5A, DIN Rail (S8FSG03024CD)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024480C)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 960W, 40A, DIN Rail (PSG960R24RM)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 120W, 5A, DIN Rail (SDN524100C)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 50W, 8A, DIN Rail (S8FSG05005CD)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail (33NT10)
- Sl Power / Condor Power Supplies