Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 90 to 264V AC, 5V DC, 10W, 2A, Chassis
Mfr # GB10S05K01
Zoro # G005826213
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 5V DC
- Power Rating 10W
- Output Amps 2A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sl Power / Condor
- MFR # GB10S05K01
- Zoro # G005826213
- Country of Origin Viet Nam
- Category Power Supplies
Dimensions
Height | 1.04 in |
Width | 1.6 in |
Depth | 3.23 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 5V DC |
Power Rating | 10W |
Output Amps | 2A |
Mounting | Chassis |
Phase - Electrical | Single |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 1.5in ID, Clear, 25ft (30-VG-1500C-G2)
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black (F6N1.00BK)
- STA-KON 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (RC10-14)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.5A, DIN Rail (S8VK-G03012)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel (SLS050901T)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- SCHNEIDER ELECTRIC Buffer Module, 24 to 28.8V DC, (Uin-0.25) V nominal mode DC, (Uin-1) V buffer mode DC, 15W, 40A (ABL8BUF24400)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 90W, 3.75A, DIN Rail (S8VS-09024A)
- Sl Power / Condor Power Systems